Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214571
  • Mfr #: 1605012118
$124.12
  • Thread Length: 3/4 in
  • List Number: 16050
  • Tap Thread Size: 1/2"-13
See full product details
This item ships free.

Osg #1605012118 Specifications

  • Zoro #: G0214571
  • Mfr #: 1605012118
Thread Length: 3/4 in List Number: 16050
Tap Thread Size: 1/2"-13 Item: Thread Forming Tap
Pitch Diameter Limit: H8 Number of Pieces: 1
Tap Chamfer: Bottoming Tap Thread Type: UNC
Thread Direction: Right Hand Tap Dimension Type: Inch
Shank Dia.: 23/64 in Tap Finish: TiCN
Tap Material: Cobalt Number of Flutes: 0
Tap Style: Thread Forming Overall Length: 4 21/64 in
Standards: DIN Includes:
Tap Grouping: Tap Size: 1/2"
Cutting Direction - Machining: Right Hand Series: 16050
Head Style: Package Quantity:
Application: Thread Type:
SAE or Metric: 65% Thread Drill Size: 11.80mm
55% Thread Drill Size: 15/32 in Primary Material Application: All Materials
Material Grade - Machining: 16050 75% Thread Drill Size: 11.70 mm
Tap Shank Standard: ANSI Extended Neck: No
Thread Limit: H8 Primary Material Application ISO Code: H, K, M, N, P
Tap Length Standard: DIN Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Threads per Inch: 13 Spiral Direction: Neutral
Secondary Material Application: Hardened Steel, Nickel, Titanium Shank Length: 2 3/8 in
Thread Standard: UNC Coolant Fed: Coolant Through
Square Size: 0.2750 in Thread Size: 1/2"-13
Secondary Material Application ISO Code: H, S Class of Fit: 2B
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605012118