Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215673
  • Mfr #: 1625012417
$49.85
  • Overall Length: 3 9/64 in
  • Tap Dimension Type: Inch
  • Pitch Diameter Limit: H7
See full product details
Orders over $75 ship free.

Osg #1625012417 Specifications

  • Zoro #: G0215673
  • Mfr #: 1625012417
Overall Length: 3 9/64 in Tap Dimension Type: Inch
Pitch Diameter Limit: H7 Tap Material: Cobalt
Thread Length: 1/2 in Thread Direction: Right Hand
Number of Flutes: 0 List Number: 16250
Tap Chamfer: Bottoming Number of Pieces: 1
Shank Dia.: 7/32 in Item: Thread Forming Tap
Tap Finish: TiCN Tap Thread Type: UNC
Tap Thread Size: #12-24 Tap Style: Thread Forming
Includes: Tap Grouping:
Standards: DIN Tap Size: #12
Series: 16250 Cutting Direction - Machining: Right Hand
Head Style: Package Quantity:
Application: SAE or Metric:
Thread Type: Thread Size: #12-24
Threads per Inch: 24 Square Size: 0.1640 in
Shank Length: 2 in Secondary Material Application ISO Code: H, S
Thread Standard: UNC Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application: Hardened Steel, Nickel, Titanium Material Grade - Machining: 16250
Spiral Direction: Neutral Extended Neck: Yes
Tap Length Standard: DIN Thread Limit: H7
Class of Fit: 2B Coolant Fed: Non-Coolant Through
Features: Produces No Chips Tap Shank Standard: ANSI
75% Thread Drill Size: 4.95 mm 55% Thread Drill Size: 5.06mm
65% Thread Drill Size: 5.00mm Primary Material Application ISO Code: H, M, N, P
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625012417