Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215798
  • Mfr #: 1625012447
$49.85
  • Thread Length: 7/16 in
  • Tap Style: Thread Forming
  • Number of Flutes: 0
See full product details
Orders over $75 ship free.

Osg #1625012447 Specifications

  • Zoro #: G0215798
  • Mfr #: 1625012447
Thread Length: 7/16 in Tap Style: Thread Forming
Number of Flutes: 0 Tap Material: Cobalt
Tap Dimension Type: Inch Overall Length: 3 9/64 in
Item: Thread Forming Tap Thread Direction: Right Hand
Tap Thread Type: UNC Number of Pieces: 1
Shank Dia.: 7/32 in Tap Finish: TiCN
Tap Chamfer: Plug Pitch Diameter Limit: H7
List Number: 16250 Tap Thread Size: #12-24
Includes: Standards: DIN
Tap Grouping: Tap Size: #12
Series: 16250 Cutting Direction - Machining: Right Hand
Thread Type: SAE or Metric:
Application: Head Style:
Package Quantity: Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Square Size: 0.1640 in Class of Fit: 2B
Coolant Fed: Non-Coolant Through 65% Thread Drill Size: 5.00mm
55% Thread Drill Size: 5.06mm Tap Length Standard: DIN
Secondary Material Application ISO Code: H, S 75% Thread Drill Size: 4.95 mm
Secondary Material Application: Hardened Steel, Nickel, Titanium Features: Produces No Chips
Shank Length: 2 1/32 in Tap Shank Standard: ANSI
Threads per Inch: 24 Spiral Direction: Neutral
Thread Limit: H7 Material Grade - Machining: 16250
Thread Standard: UNC Extended Neck: Yes
Primary Material Application ISO Code: H, M, N, P Thread Size: #12-24
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #12-24, UNC, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 4.95 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625012447