Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215719
  • Mfr #: 1625012847
$52.75
  • Shank Dia.: 7/32 in
  • Thread Length: 1/2 in
  • List Number: 16250
See full product details
Orders over $75 ship free.

Osg #1625012847 Specifications

  • Zoro #: G0215719
  • Mfr #: 1625012847
Shank Dia.: 7/32 in Thread Length: 1/2 in
List Number: 16250 Number of Pieces: 1
Tap Thread Type: UNF Tap Thread Size: #12-28
Tap Finish: TiCN Tap Dimension Type: Inch
Number of Flutes: 0 Tap Chamfer: Plug
Item: Thread Forming Tap Pitch Diameter Limit: H7
Tap Material: Cobalt Thread Direction: Right Hand
Tap Style: Thread Forming Overall Length: 3 9/64 in
Standards: DIN Tap Size: #12
Cutting Direction - Machining: Right Hand Series: 16250
Shank Length: 2 1/32 in Material Grade - Machining: 16250
Tap Shank Standard: ANSI 55% Thread Drill Size: 5.15mm
Features: Produces No Chips 75% Thread Drill Size: 5.00 mm
Coolant Fed: Non-Coolant Through Thread Limit: H7
Tap Length Standard: DIN Secondary Material Application: Hardened Steel, Nickel, Titanium
Class of Fit: 2B Thread Size: #12-28
65% Thread Drill Size: 5.06mm Primary Material Application ISO Code: H, M, N, P
Extended Neck: Yes Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard: UNF Square Size: 0.1640 in
Spiral Direction: Neutral Secondary Material Application ISO Code: H, S
Threads per Inch: 28 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625012847