Osg
Thread Forming Tap, 1/4"-20, Bottoming, V, 0 Flutes
Mfr # 1400125706
Zoro # G0219042
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Finish V
- Number of Flutes 0
- Pitch Diameter Limit H6
Explore More Products
- OSG Thread Forming Tap, 5/16"-24, Bottoming, V, 0 Flutes 1605056217
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes 1400102800
- OSG Thread Forming Tap, M12-1.50, Bottoming, V, 0 Flutes 1635012110
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes 1400106008
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes 1400138501
- OSG Thread Forming Tap, 1/4"-20, Plug, V, 0 Flutes 1605014246
- OSG Thread Forming Tap, 5/8"-18, Plug, Bright, 0 Flutes 1400153300
- OSG Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes 1400108000
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes 1400141101
- OSG Thread Forming Tap, M14-1.50, Modified Bottoming, TiCN, 0 Flutes 1615014151
- WIDIA Thread Forming Tap, M3-0.50, Plug, TiN, 0 Flutes 19941
- Osg Thread Forming Taps