Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0219060
  • Mfr #: 1400126306
$16.12
  • Shank Dia.: 1/4 in
  • Tap Material: Cobalt
  • List Number: 14001
See full product details
Orders over $75 ship free.

Osg #1400126306 Specifications

  • Zoro #: G0219060
  • Mfr #: 1400126306
Shank Dia.: 1/4 in Tap Material: Cobalt
List Number: 14001 Tap Thread Type: UNC
Tap Dimension Type: Inch Thread Length: 7/16 in
Tap Thread Size: 1/4"-20 Number of Pieces: 1
Pitch Diameter Limit: H5 Item: Thread Forming Tap
Number of Flutes: 0 Tap Style: Thread Forming
Tap Chamfer: Semi-Bottoming, Modified Bottoming Thread Direction: Right Hand
Overall Length: 2 3/8 in Tap Finish: TiCN
Tap Size: 1/4" Series: 14001
Cutting Direction - Machining: Right Hand 75% Thread Drill Size: 5.70 mm
Primary Material Application: Aluminum, Steel Thread Size: 1/4"-20
Spiral Direction: Neutral Shank Length: 1 7/16 in
Primary Material Application ISO Code: N, P Material Grade - Machining: 14001
55% Thread Drill Size: 5.85mm Thread Standard: UNC
65% Thread Drill Size: #1 Square Size: 0.1910 in
Thread Limit: H5 Threads per Inch: 20
Extended Neck: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 3/8 in, Cobalt, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H5

Reviews of Osg #1400126306