Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214687
  • Mfr #: 1605014246
$55.10
  • Tap Dimension Type: Inch
  • Tap Finish: TiCN
  • List Number: 16050
See full product details
Orders over $75 ship free.

Osg #1605014246 Specifications

  • Zoro #: G0214687
  • Mfr #: 1605014246
Tap Dimension Type: Inch Tap Finish: TiCN
List Number: 16050 Tap Style: Thread Forming
Tap Thread Size: 1/4"-20 Tap Chamfer: Plug
Tap Thread Type: UNC Number of Flutes: 0
Thread Length: 1/2 in Thread Direction: Right Hand
Tap Material: Cobalt Item: Thread Forming Tap
Pitch Diameter Limit: H6 Shank Dia.: 1/4 in
Number of Pieces: 1 Overall Length: 3 9/64 in
Standards: DIN Tap Size: 1/4"
Series: 16050 Cutting Direction - Machining: Right Hand
Spiral Direction: Neutral Primary Material Application: All Materials
Class of Fit: 2B Secondary Material Application ISO Code: H, S
65% Thread Drill Size: #1 55% Thread Drill Size: 5.85mm
Coolant Fed: Coolant Through Secondary Material Application: Hardened Steel, Nickel, Titanium
Tap Length Standard: DIN Tap Shank Standard: ANSI
Square Size: 0.1910 in 75% Thread Drill Size: 5.70 mm
Primary Material Application ISO Code: H, K, M, N, P Material Grade - Machining: 16050
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Extended Neck: No
Thread Size: 1/4"-20 Thread Standard: UNC
Thread Limit: H6 Shank Length: 1 31/32 in
Threads per Inch: 20 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605014246