Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215892
  • Mfr #: 1625014216
$49.85
  • Number of Pieces: 1
  • Number of Flutes: 0
  • Tap Thread Size: 1/4"-20
See full product details
Orders over $75 ship free.

Osg #1625014216 Specifications

  • Zoro #: G0215892
  • Mfr #: 1625014216
Number of Pieces: 1 Number of Flutes: 0
Tap Thread Size: 1/4"-20 Tap Chamfer: Bottoming
Shank Dia.: 1/4 in List Number: 16250
Tap Material: Cobalt Tap Thread Type: UNC
Thread Direction: Right Hand Tap Finish: TiCN
Tap Style: Thread Forming Item: Thread Forming Tap
Pitch Diameter Limit: H6 Thread Length: 1/2 in
Tap Dimension Type: Inch Overall Length: 3 9/64 in
Includes: Tap Grouping:
Standards: DIN Tap Size: 1/4"
Series: 16250 Cutting Direction - Machining: Right Hand
Head Style: SAE or Metric:
Thread Type: Application:
Package Quantity: Secondary Material Application ISO Code: H, S
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Shank Length: 1 29/32 in
Class of Fit: 2B Spiral Direction: Neutral
Tap Shank Standard: ANSI Coolant Fed: Non-Coolant Through
Thread Standard: UNC 65% Thread Drill Size: #1
55% Thread Drill Size: 5.85mm Primary Material Application ISO Code: H, M, N, P
Tap Length Standard: DIN Square Size: 0.1900 in
Threads per Inch: 20 Thread Limit: H6
75% Thread Drill Size: 5.70 mm Extended Neck: Yes
Thread Size: 1/4"-20 Features: Produces No Chips
Material Grade - Machining: 16250 Secondary Material Application: Hardened Steel, Nickel, Titanium
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625014216