Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215859
  • Mfr #: 1625014246
$49.85
  • Pitch Diameter Limit: H6
  • Item: Thread Forming Tap
  • Tap Material: Cobalt
See full product details
Orders over $75 ship free.

Osg #1625014246 Specifications

  • Zoro #: G0215859
  • Mfr #: 1625014246
Pitch Diameter Limit: H6 Item: Thread Forming Tap
Tap Material: Cobalt Number of Flutes: 0
Number of Pieces: 1 List Number: 16250
Tap Style: Thread Forming Tap Thread Size: 1/4"-20
Overall Length: 3 9/64 in Thread Direction: Right Hand
Tap Chamfer: Plug Tap Finish: TiCN
Thread Length: 7/16 in Tap Thread Type: UNC
Shank Dia.: 1/4 in Tap Dimension Type: Inch
Standards: DIN Tap Size: 1/4"
Series: 16250 Cutting Direction - Machining: Right Hand
Thread Standard: UNC Secondary Material Application: Hardened Steel, Nickel, Titanium
65% Thread Drill Size: #1 Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code: H, S Material Grade - Machining: 16250
Thread Size: 1/4"-20 Shank Length: 1 3/4 in
Features: Produces No Chips Spiral Direction: Neutral
Thread Limit: H6 75% Thread Drill Size: 5.70 mm
Coolant Fed: Non-Coolant Through Extended Neck: Yes
55% Thread Drill Size: 5.85mm Square Size: 0.1900 in
Class of Fit: 2B Threads per Inch: 20
Tap Shank Standard: ANSI Primary Material Application ISO Code: H, M, N, P
Tap Length Standard: DIN Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625014246