Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215929
  • Mfr #: 1625014816
$52.53
  • Tap Thread Size: 1/4"-28
  • Thread Length: 0.5170 in
  • Number of Flutes: 0
See full product details
Orders over $75 ship free.

Osg #1625014816 Specifications

  • Zoro #: G0215929
  • Mfr #: 1625014816
Tap Thread Size: 1/4"-28 Thread Length: 0.5170 in
Number of Flutes: 0 Number of Pieces: 1
Shank Dia.: 0.2550 in Tap Material: Cobalt
Tap Finish: TiCN Overall Length: 3 9/64 in
Thread Direction: Right Hand Item: Thread Forming Tap
Tap Dimension Type: Inch Tap Chamfer: Bottoming
Tap Style: Thread Forming Pitch Diameter Limit: H6
Tap Thread Type: UNF List Number: 16250
Standards: DIN Tap Size: 1/4"
Cutting Direction - Machining: Right Hand Series: 16250
Thread Standard: UNF Class of Fit: 2B
Coolant Fed: Non-Coolant Through Tap Length Standard: DIN
75% Thread Drill Size: 5.90 mm Secondary Material Application ISO Code: H, S
Extended Neck: Yes Material Grade - Machining: 16250
Square Size: 0.1900 in 55% Thread Drill Size: 6.00mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Tap Shank Standard: ANSI
65% Thread Drill Size: 15/64 in Spiral Direction: Neutral
Primary Material Application ISO Code: H, M, N, P Thread Size: 1/4"-28
Thread Limit: H6 Features: Produces No Chips
Secondary Material Application: Hardened Steel, Nickel, Titanium Shank Length: 1.9520 in
Threads per Inch: 28 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 0.5170 in, 75 Percent Thread Drill Size 5.90 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625014816