Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0218850
  • Mfr #: 1400102306
$17.16
  • Number of Flutes: 0
  • Overall Length: 1 3/4 in
  • Thread Length: 3/8 in
See full product details
Orders over $75 ship free.

Osg #1400102306 Specifications

  • Zoro #: G0218850
  • Mfr #: 1400102306
Number of Flutes: 0 Overall Length: 1 3/4 in
Thread Length: 3/8 in Tap Chamfer: Bottoming
Tap Material: Cobalt List Number: 14001
Tap Thread Type: UNC Thread Direction: Right Hand
Pitch Diameter Limit: H3 Item: Thread Forming Tap
Number of Pieces: 1 Tap Style: Thread Forming
Shank Dia.: 9/64 in Tap Dimension Type: Inch
Tap Thread Size: #2-56 Tap Finish: TiCN
Standards: ANSI Tap Size: #2
Series: 14001 Cutting Direction - Machining: Right Hand
65% Thread Drill Size: 1.80mm Secondary Material Application ISO Code: H, M, P
Thread Limit: H3 Thread Standard: UNC
55% Thread Drill Size: 1.73mm Square Size: 0.1100 in
Shank Length: 1 1/4 in Spiral Direction: Neutral
Secondary Material Application: Hardened Steel, Stainless Steel, Steel Thread Size: #2-56
Primary Material Application ISO Code: K, N, P Threads per Inch: 56
Features: STI Thread: No 75% Thread Drill Size: 1.73 mm
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H3

Reviews of Osg #1400102306