Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215682
  • Mfr #: 1625025643
$49.44
  • Pitch Diameter Limit: H3
  • Tap Thread Size: #2-56
  • Tap Finish: TiCN
See full product details
Orders over $75 ship free.

Osg #1625025643 Specifications

  • Zoro #: G0215682
  • Mfr #: 1625025643
Pitch Diameter Limit: H3 Tap Thread Size: #2-56
Tap Finish: TiCN Overall Length: 1 49/64 in
Number of Pieces: 1 Tap Style: Thread Forming
Tap Thread Type: UNC Item: Thread Forming Tap
Shank Dia.: 1/8 in List Number: 16250
Number of Flutes: 0 Thread Length: 5/16 in
Thread Direction: Right Hand Tap Dimension Type: Inch
Tap Material: Cobalt Tap Chamfer: Plug
Standards: DIN Includes:
Tap Grouping: Tap Size: #2
Series: 16250 Cutting Direction - Machining: Right Hand
Thread Type: Application:
Package Quantity: Head Style:
SAE or Metric: Material Grade - Machining: 16250
Shank Length: 1 11/32 in Thread Standard: UNC
75% Thread Drill Size: 1.95 mm Features: Produces No Chips
Class of Fit: 2B Coolant Fed: Non-Coolant Through
Thread Limit: H3 Secondary Material Application ISO Code: H, S
55% Thread Drill Size: 2.01mm Spiral Direction: Neutral
Thread Size: #2-56 Square Size: 0.1090 in
Tap Shank Standard: ANSI Tap Length Standard: DIN
Secondary Material Application: Hardened Steel, Nickel, Titanium Extended Neck: Yes
Primary Material Application ISO Code: H, M, N, P Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
65% Thread Drill Size: 5/64 in Threads per Inch: 56
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625025643