Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215813
  • Mfr #: 1625026413
$49.44
  • Tap Chamfer: Bottoming
  • Tap Finish: TiCN
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #1625026413 Specifications

  • Zoro #: G0215813
  • Mfr #: 1625026413
Tap Chamfer: Bottoming Tap Finish: TiCN
Number of Pieces: 1 Item: Thread Forming Tap
Number of Flutes: 0 Tap Material: Cobalt
Tap Thread Size: #2-64 Thread Length: 3/8 in
Shank Dia.: 1/8 in Thread Direction: Right Hand
Tap Style: Thread Forming Tap Dimension Type: Inch
Tap Thread Type: UNF Overall Length: 1 49/64 in
Pitch Diameter Limit: H3 List Number: 16250
Standards: DIN Tap Grouping:
Includes: Tap Size: #2
Series: 16250 Cutting Direction - Machining: Right Hand
Package Quantity: SAE or Metric:
Head Style: Thread Type:
Application: Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction: Neutral Material Grade - Machining: 16250
Tap Shank Standard: ANSI Extended Neck: Yes
Thread Limit: H3 Threads per Inch: 64
Tap Length Standard: DIN Square Size: 0.1090 in
Secondary Material Application: Hardened Steel, Nickel, Titanium Coolant Fed: Non-Coolant Through
75% Thread Drill Size: 5/64 in Secondary Material Application ISO Code: H, S
Thread Standard: UNF Thread Size: #2-64
Features: Produces No Chips Primary Material Application ISO Code: H, M, N, P
55% Thread Drill Size: 2.03mm Shank Length: 1 11/32 in
65% Thread Drill Size: 2.00mm Class of Fit: 2B
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #2-64, UNF, Overall Length 1 49/64 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 5/64 in, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625026413