Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215728
  • Mfr #: 1625026443
$49.44
  • Tap Dimension Type: Inch
  • Thread Length: 0.3740 in
  • Tap Chamfer: Plug
See full product details
Orders over $75 ship free.

Osg #1625026443 Specifications

  • Zoro #: G0215728
  • Mfr #: 1625026443
Tap Dimension Type: Inch Thread Length: 0.3740 in
Tap Chamfer: Plug Item: Thread Forming Tap
Tap Style: Thread Forming Shank Dia.: 0.1400 in
List Number: 16250 Thread Direction: Right Hand
Overall Length: 1 49/64 in Tap Thread Type: UNF
Number of Flutes: 0 Pitch Diameter Limit: H3
Tap Finish: TiCN Tap Material: Cobalt
Number of Pieces: 1 Tap Thread Size: #2-64
Standards: DIN Tap Size: #2
Cutting Direction - Machining: Right Hand Series: 16250
Coolant Fed: Non-Coolant Through Features: Produces No Chips
Tap Shank Standard: ANSI Square Size: 0.1090 in
Secondary Material Application: Hardened Steel, Nickel, Titanium Tap Length Standard: DIN
55% Thread Drill Size: 2.03mm Secondary Material Application ISO Code: H, S
Material Grade - Machining: 16250 75% Thread Drill Size: 5/64 in
Thread Size: #2-64 Threads per Inch: 64
Spiral Direction: Neutral Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
65% Thread Drill Size: 2.00mm Class of Fit: 2B
Shank Length: 1.3570 in Extended Neck: Yes
Primary Material Application ISO Code: H, M, N, P Thread Standard: UNF
Thread Limit: H3 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #2-64, UNF, Overall Length 1 49/64 in, Cobalt, TiCN, Right Hand, Thread Length 0.3740 in, 75 Percent Thread Drill Size 5/64 in, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625026443