Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215831
  • Mfr #: 1625034813
$48.00
  • Tap Dimension Type: Inch
  • Tap Finish: TiCN
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #1625034813 Specifications

  • Zoro #: G0215831
  • Mfr #: 1625034813
Tap Dimension Type: Inch Tap Finish: TiCN
Number of Pieces: 1 Tap Thread Type: UNC
Tap Chamfer: Bottoming Number of Flutes: 0
Pitch Diameter Limit: H3 Tap Style: Thread Forming
Thread Direction: Right Hand Thread Length: 3/8 in
Item: Thread Forming Tap Shank Dia.: 1/8 in
List Number: 16250 Tap Material: Cobalt
Tap Thread Size: #3-48 Overall Length: 1 15/16 in
Includes: Tap Grouping:
Standards: DIN Tap Size: #3
Series: 16250 Cutting Direction - Machining: Right Hand
Package Quantity: Thread Type:
Head Style: SAE or Metric:
Application: Secondary Material Application: Hardened Steel, Nickel, Titanium
65% Thread Drill Size: 2.27mm Threads per Inch: 48
Extended Neck: Yes Primary Material Application ISO Code: H, M, N, P
Features: Produces No Chips Secondary Material Application ISO Code: H, S
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Square Size: 0.1090 in
Thread Standard: UNC 55% Thread Drill Size: 2.32mm
Material Grade - Machining: 16250 Thread Size: #3-48
Shank Length: 1 17/32 in Spiral Direction: Neutral
Tap Shank Standard: ANSI Class of Fit: 2B
Thread Limit: H3 75% Thread Drill Size: 2.24 mm
Tap Length Standard: DIN Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #3-48, UNC, Overall Length 1 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 2.24 mm, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625034813