Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215822
  • Mfr #: 1625034843
$48.00
  • Overall Length: 1 15/16 in
  • Number of Flutes: 0
  • Shank Dia.: 1/8 in
See full product details
Orders over $75 ship free.

Osg #1625034843 Specifications

  • Zoro #: G0215822
  • Mfr #: 1625034843
Overall Length: 1 15/16 in Number of Flutes: 0
Shank Dia.: 1/8 in Tap Style: Thread Forming
Number of Pieces: 1 Tap Finish: TiCN
Thread Length: 5/16 in List Number: 16250
Thread Direction: Right Hand Tap Chamfer: Plug
Tap Thread Type: UNC Pitch Diameter Limit: H3
Tap Thread Size: #3-48 Item: Thread Forming Tap
Tap Dimension Type: Inch Tap Material: Cobalt
Standards: DIN Tap Size: #3
Series: 16250 Cutting Direction - Machining: Right Hand
75% Thread Drill Size: 2.24 mm 55% Thread Drill Size: 2.32mm
Thread Limit: H3 Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Size: #3-48 Tap Shank Standard: ANSI
Features: Produces No Chips Spiral Direction: Neutral
Thread Standard: UNC Threads per Inch: 48
Square Size: 0.1090 in Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck: Yes Secondary Material Application ISO Code: H, S
Shank Length: 1 17/32 in 65% Thread Drill Size: 2.27mm
Primary Material Application ISO Code: H, M, N, P Tap Length Standard: DIN
Coolant Fed: Non-Coolant Through Class of Fit: 2B
Material Grade - Machining: 16250 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #3-48, UNC, Overall Length 1 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.24 mm, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625034843