Skip to Main Content
We’re experiencing outages with our order-taking software, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215658
  • Mfr #: 1625035613
$48.00
  • Item: Thread Forming Tap
  • Tap Chamfer: Bottoming
  • Tap Thread Type: UNF
See full product details
Orders over $75 ship free.

Osg #1625035613 Specifications

  • Zoro #: G0215658
  • Mfr #: 1625035613
Item: Thread Forming Tap Tap Chamfer: Bottoming
Tap Thread Type: UNF Tap Thread Size: #3-56
Overall Length: 1 15/16 in Tap Dimension Type: Inch
Number of Pieces: 1 Number of Flutes: 0
Tap Style: Thread Forming Shank Dia.: 1/8 in
Thread Length: 3/8 in Thread Direction: Right Hand
Tap Material: Cobalt Pitch Diameter Limit: H3
List Number: 16250 Tap Finish: TiCN
Includes: Standards: DIN
Tap Grouping: Tap Size: #3
Series: 16250 Cutting Direction - Machining: Right Hand
SAE or Metric: Package Quantity:
Application: Thread Type:
Head Style: 75% Thread Drill Size: 2.28 mm
Square Size: 0.1090 in Shank Length: 1 17/32 in
Secondary Material Application ISO Code: H, S Features: Produces No Chips
Tap Shank Standard: ANSI Thread Limit: H3
Thread Standard: UNF 55% Thread Drill Size: 2.34mm
Threads per Inch: 56 65% Thread Drill Size: 2.30mm
Thread Size: #3-56 Secondary Material Application: Hardened Steel, Nickel, Titanium
Material Grade - Machining: 16250 Spiral Direction: Neutral
Class of Fit: 2B Coolant Fed: Non-Coolant Through
Extended Neck: Yes Primary Material Application ISO Code: H, M, N, P
Tap Length Standard: DIN Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H3, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625035613