Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214851
  • Mfr #: 1605034140
$241.22
  • Tap Finish: TiCN
  • List Number: 16050
  • Number of Pieces: 1
See full product details
This item ships free.

Osg #1605034140 Specifications

  • Zoro #: G0214851
  • Mfr #: 1605034140
Tap Finish: TiCN List Number: 16050
Number of Pieces: 1 Tap Chamfer: Plug
Item: Thread Forming Tap Shank Dia.: 37/64 in
Thread Length: 1 in Tap Dimension Type: Inch
Overall Length: 4 29/32 in Tap Thread Type: UNC
Tap Style: Thread Forming Tap Material: Cobalt
Tap Thread Size: 3/4"-10 Thread Direction: Right Hand
Number of Flutes: 0 Pitch Diameter Limit: H10
Tap Grouping: Includes:
Standards: DIN Tap Size: 3/4"
Series: 16050 Cutting Direction - Machining: Right Hand
Thread Type: Application:
Package Quantity: Head Style:
SAE or Metric: 55% Thread Drill Size: 18.10mm
75% Thread Drill Size: 17.70 mm Primary Material Application: All Materials
Threads per Inch: 10 Material Grade - Machining: 16050
Tap Shank Standard: ANSI Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Limit: H10 65% Thread Drill Size: 45/64 in
Extended Neck: No Shank Length: 2 15/32 in
Secondary Material Application ISO Code: H, S Square Size: 0.4420 in
Thread Standard: UNC Primary Material Application ISO Code: H, K, M, N, P
Spiral Direction: Neutral Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Tap Length Standard: DIN Thread Size: 3/4"-10
Coolant Fed: Coolant Through Class of Fit: 2B
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605034140