Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216373
  • Mfr #: 1625034110
$217.33
  • Overall Length: 4 29/32 in
  • Shank Dia.: 37/64 in
  • Tap Thread Size: 3/4"-10
See full product details
This item ships free.

Osg #1625034110 Specifications

  • Zoro #: G0216373
  • Mfr #: 1625034110
Overall Length: 4 29/32 in Shank Dia.: 37/64 in
Tap Thread Size: 3/4"-10 Tap Chamfer: Bottoming
List Number: 16250 Number of Flutes: 0
Item: Thread Forming Tap Tap Finish: TiCN
Number of Pieces: 1 Pitch Diameter Limit: H10
Tap Thread Type: UNC Thread Length: 1 in
Thread Direction: Right Hand Tap Dimension Type: Inch
Tap Material: Cobalt Tap Style: Thread Forming
Tap Grouping: Includes:
Standards: DIN Tap Size: 3/4"
Cutting Direction - Machining: Right Hand Series: 16250
Head Style: Thread Type:
Package Quantity: Application:
SAE or Metric: Features: Produces No Chips
Material Grade - Machining: 16250 Thread Size: 3/4"-10
Spiral Direction: Neutral 55% Thread Drill Size: 18.10mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Coolant Fed: Non-Coolant Through
Class of Fit: 2B Square Size: 0.4420 in
65% Thread Drill Size: 45/64 in Secondary Material Application: Hardened Steel, Nickel, Titanium
Shank Length: 2 15/32 in Secondary Material Application ISO Code: H, S
Thread Limit: H10 Primary Material Application ISO Code: H, M, N, P
Threads per Inch: 10 Thread Standard: UNC
Extended Neck: Yes 75% Thread Drill Size: 17.70 mm
Tap Shank Standard: ANSI Tap Length Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625034110