Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216443
  • Mfr #: 1625034610
$217.33
  • Thread Direction: Right Hand
  • Overall Length: 4 21/64 in
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1625034610 Specifications

  • Zoro #: G0216443
  • Mfr #: 1625034610
Thread Direction: Right Hand Overall Length: 4 21/64 in
Tap Finish: TiCN Tap Thread Type: UNF
Tap Thread Size: 3/4"-16 Tap Dimension Type: Inch
List Number: 16250 Tap Material: Cobalt
Tap Style: Thread Forming Tap Chamfer: Bottoming
Item: Thread Forming Tap Number of Flutes: 0
Pitch Diameter Limit: H10 Thread Length: 1 in
Number of Pieces: 1 Shank Dia.: 0.5900 in
Standards: DIN Tap Size: 3/4"
Cutting Direction - Machining: Right Hand Series: 16250
Extended Neck: Yes Thread Size: 3/4"-16
55% Thread Drill Size: 18.40mm 75% Thread Drill Size: 23/32 in
Square Size: 0.4420 in Primary Material Application ISO Code: H, M, N, P
Shank Length: 1.8890 in Tap Shank Standard: ANSI
Thread Standard: UNF Tap Length Standard: DIN
Thread Limit: H10 Coolant Fed: Non-Coolant Through
65% Thread Drill Size: 18.30mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code: H, S Threads per Inch: 16
Class of Fit: 2B Features: Produces No Chips
Spiral Direction: Neutral Material Grade - Machining: 16250
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625034610