Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0216507
  • Mfr #: 1625034640
$217.33
  • Overall Length: 4 21/64 in
  • Tap Material: Cobalt
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1625034640 Specifications

  • Zoro #: G0216507
  • Mfr #: 1625034640
Overall Length: 4 21/64 in Tap Material: Cobalt
Tap Finish: TiCN Item: Thread Forming Tap
List Number: 16250 Shank Dia.: 37/64 in
Thread Direction: Right Hand Tap Chamfer: Plug
Number of Pieces: 1 Tap Thread Size: 3/4"-16
Pitch Diameter Limit: H10 Tap Dimension Type: Inch
Thread Length: 1 in Tap Style: Thread Forming
Tap Thread Type: UNF Number of Flutes: 0
Standards: DIN Tap Size: 3/4"
Series: 16250 Cutting Direction - Machining: Right Hand
Tap Shank Standard: ANSI Thread Size: 3/4"-16
Thread Standard: UNF Coolant Fed: Non-Coolant Through
55% Thread Drill Size: 18.40mm 75% Thread Drill Size: 23/32 in
Extended Neck: Yes Material Grade - Machining: 16250
Class of Fit: 2B Square Size: 0.4420 in
Secondary Material Application: Hardened Steel, Nickel, Titanium Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
65% Thread Drill Size: 18.30mm Shank Length: 1 7/8 in
Tap Length Standard: DIN Primary Material Application ISO Code: H, M, N, P
Spiral Direction: Neutral Features: Produces No Chips
Threads per Inch: 16 Thread Limit: H10
Secondary Material Application ISO Code: H, S Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625034640