Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214720
  • Mfr #: 1605038117
$88.84
  • Tap Chamfer: Bottoming
  • Tap Thread Type: UNC
  • Thread Length: 5/8 in
See full product details
This item ships free.

Osg #1605038117 Specifications

  • Zoro #: G0214720
  • Mfr #: 1605038117
Tap Chamfer: Bottoming Tap Thread Type: UNC
Thread Length: 5/8 in Tap Finish: TiCN
Number of Flutes: 0 Tap Thread Size: 3/8"-16
Tap Dimension Type: Inch Overall Length: 3 15/16 in
Tap Style: Thread Forming Shank Dia.: 3/8 in
Item: Thread Forming Tap Thread Direction: Right Hand
Tap Material: Cobalt List Number: 16050
Pitch Diameter Limit: H7 Number of Pieces: 1
Standards: DIN Tap Size: 3/8"
Series: 16050 Cutting Direction - Machining: Right Hand
Thread Size: 3/8"-16 75% Thread Drill Size: 11/32 in
Secondary Material Application: Hardened Steel, Nickel, Titanium Threads per Inch: 16
Thread Limit: H7 Secondary Material Application ISO Code: H, S
Spiral Direction: Neutral 65% Thread Drill Size: 8.80mm
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Tap Shank Standard: ANSI
Thread Standard: UNC Material Grade - Machining: 16050
Class of Fit: 2B Tap Length Standard: DIN
Coolant Fed: Coolant Through Extended Neck: No
55% Thread Drill Size: 8.90mm Primary Material Application: All Materials
Shank Length: 2 11/32 in Primary Material Application ISO Code: H, K, M, N, P
Square Size: 0.2860 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605038117