Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214702
  • Mfr #: 1605038217
$88.84
  • Tap Material: Cobalt
  • Tap Thread Type: UNF
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1605038217 Specifications

  • Zoro #: G0214702
  • Mfr #: 1605038217
Tap Material: Cobalt Tap Thread Type: UNF
Tap Finish: TiCN Number of Flutes: 0
List Number: 16050 Tap Dimension Type: Inch
Tap Chamfer: Bottoming Item: Thread Forming Tap
Thread Direction: Right Hand Tap Style: Thread Forming
Shank Dia.: 3/8 in Thread Length: 5/8 in
Number of Pieces: 1 Pitch Diameter Limit: H7
Overall Length: 3 15/16 in Tap Thread Size: 3/8"-24
Tap Grouping: Includes:
Standards: DIN Tap Size: 3/8"
Cutting Direction - Machining: Right Hand Series: 16050
Thread Type: Head Style:
SAE or Metric: Application:
Package Quantity: Spiral Direction: Neutral
Material Grade - Machining: 16050 Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
75% Thread Drill Size: 9.00 mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Primary Material Application: All Materials Primary Material Application ISO Code: H, K, M, N, P
Extended Neck: No Thread Limit: H7
Tap Length Standard: DIN Secondary Material Application ISO Code: H, S
Shank Length: 2 11/32 in Thread Size: 3/8"-24
55% Thread Drill Size: 23/64 in Coolant Fed: Coolant Through
Threads per Inch: 24 65% Thread Drill Size: 9.05mm
Square Size: 0.2860 in Thread Standard: UNF
Class of Fit: 2B Tap Shank Standard: ANSI
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605038217