Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214711
  • Mfr #: 1605038447
$88.84
  • Tap Finish: TiCN
  • Tap Material: Cobalt
  • List Number: 16050
See full product details
This item ships free.

Osg #1605038447 Specifications

  • Zoro #: G0214711
  • Mfr #: 1605038447
Tap Finish: TiCN Tap Material: Cobalt
List Number: 16050 Overall Length: 3 15/16 in
Tap Chamfer: Plug Tap Dimension Type: Inch
Thread Length: 0.6260 in Pitch Diameter Limit: H7
Item: Thread Forming Tap Tap Thread Size: 3/8"-24
Number of Pieces: 1 Number of Flutes: 0
Tap Thread Type: UNF Thread Direction: Right Hand
Shank Dia.: 0.3810 in Tap Style: Thread Forming
Standards: DIN Tap Size: 3/8"
Series: 16050 Cutting Direction - Machining: Right Hand
Thread Size: 3/8"-24 Threads per Inch: 24
Spiral Direction: Neutral 75% Thread Drill Size: 9.00 mm
Class of Fit: 2B 65% Thread Drill Size: 9.05mm
Primary Material Application: All Materials Tap Shank Standard: ANSI
Secondary Material Application ISO Code: H, S 55% Thread Drill Size: 23/64 in
Thread Limit: H7 Primary Material Application ISO Code: H, K, M, N, P
Thread Standard: UNF Shank Length: 2.3650 in
Extended Neck: No Tap Length Standard: DIN
Secondary Material Application: Hardened Steel, Nickel, Titanium Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Square Size: 0.2860 in Coolant Fed: Coolant Through
Material Grade - Machining: 16050 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 0.6260 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605038447