Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216069
  • Mfr #: 1625038217
$80.60
  • Tap Thread Type: UNF
  • Tap Chamfer: Bottoming
  • Overall Length: 3 15/16 in
See full product details
This item ships free.

Osg #1625038217 Specifications

  • Zoro #: G0216069
  • Mfr #: 1625038217
Tap Thread Type: UNF Tap Chamfer: Bottoming
Overall Length: 3 15/16 in List Number: 16250
Tap Finish: TiCN Tap Material: Cobalt
Item: Thread Forming Tap Number of Pieces: 1
Pitch Diameter Limit: H7 Shank Dia.: 3/8 in
Thread Length: 5/8 in Tap Thread Size: 3/8"-24
Thread Direction: Right Hand Tap Style: Thread Forming
Tap Dimension Type: Inch Number of Flutes: 0
Standards: DIN Tap Size: 3/8"
Series: 16250 Cutting Direction - Machining: Right Hand
Material Grade - Machining: 16250 Thread Standard: UNF
Class of Fit: 2B Threads per Inch: 24
Secondary Material Application: Hardened Steel, Nickel, Titanium 55% Thread Drill Size: 23/64 in
Thread Limit: H7 65% Thread Drill Size: 9.05mm
Primary Material Application ISO Code: H, M, N, P Coolant Fed: Non-Coolant Through
Features: Produces No Chips 75% Thread Drill Size: 9.00 mm
Tap Length Standard: DIN Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction: Neutral Thread Size: 3/8"-24
Tap Shank Standard: ANSI Square Size: 0.2850 in
Secondary Material Application ISO Code: H, S Shank Length: 2 11/32 in
Extended Neck: Yes Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625038217