Osg
Thread Forming Tap, 3/8"-24, Plug, V, 0 Flutes
Mfr # 1625038249
Zoro # G0216041
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Style Thread Forming
Explore More Products
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes 2865605
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes 1400131400
- OSG Thread Forming Tap, 1/4"-20, Plug, V, 0 Flutes 1605014246
- OSG Thread Forming Tap, #3-48, Bottoming, Bright, 0 Flutes 1400103800
- OSG Thread Forming Tap, M5-0.80, Plug, Oxide, 0 Flutes 1410103501
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes 1400119900
- OSG Thread Forming Tap, #12-24, Plug, Bright, 0 Flutes 1400123400
- OSG Thread Forming Tap, 9/16"-18, Bottoming, Oxide, 0 Flutes 1400148601
- OSG Thread Forming Tap, #6-40, Plug, TiCN, 0 Flutes 1400113308
- CLEVELAND Thread Forming Tap, M6-1.00, Plug, Bright, 0 Flutes C59432
- WALTER SURFACE TECHNOLOGIES 5/8-11, NITRO PLUG TAP - 2000N 20N140CP
- Osg Taps