Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0218887
  • Mfr #: 1400104906
$15.82
  • Item: Thread Forming Tap
  • Tap Material: Cobalt
  • Tap Thread Type: UNC
See full product details
Orders over $75 ship free.

Osg #1400104906 Specifications

  • Zoro #: G0218887
  • Mfr #: 1400104906
Item: Thread Forming Tap Tap Material: Cobalt
Tap Thread Type: UNC Tap Chamfer: Bottoming
Overall Length: 1 7/8 in Tap Style: Thread Forming
Thread Direction: Right Hand Number of Pieces: 1
List Number: 14001 Pitch Diameter Limit: H3
Tap Dimension Type: Inch Tap Finish: TiCN
Tap Thread Size: #4-40 Shank Dia.: 0.1410 in
Thread Length: 0.2950 in Number of Flutes: 0
Standards: ANSI Tap Size: #4
Cutting Direction - Machining: Right Hand Series: 14001
Spiral Direction: Neutral 55% Thread Drill Size: 2.60mm
Primary Material Application: Aluminum, Steel 75% Thread Drill Size: 2.52 mm
Extended Neck: No Primary Material Application ISO Code: N, P
Threads per Inch: 40 Shank Length: 1.3160 in
Thread Limit: H3 Thread Standard: UNC
Square Size: 0.1100 in 65% Thread Drill Size: 2.55mm
Material Grade - Machining: 14001 Thread Size: #4-40
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1-7/8 in, Cobalt, TiCN, Right Hand, Thread Length 0.2950 in, 75 Percent Thread Drill Size [object Object], Thread Limit H3

Reviews of Osg #1400104906