Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0218823
  • Mfr #: 1400105306
$16.84
  • List Number: 14001
  • Tap Style: Thread Forming
  • Shank Dia.: 9/64 in
See full product details
Orders over $75 ship free.

Osg #1400105306 Specifications

  • Zoro #: G0218823
  • Mfr #: 1400105306
List Number: 14001 Tap Style: Thread Forming
Shank Dia.: 9/64 in Overall Length: 1 7/8 in
Pitch Diameter Limit: H3 Tap Chamfer: Semi-Bottoming, Modified Bottoming
Thread Length: 1/4 in Tap Dimension Type: Inch
Tap Material: Cobalt Thread Direction: Right Hand
Number of Pieces: 1 Tap Thread Size: #4-40
Item: Thread Forming Tap Number of Flutes: 0
Tap Thread Type: UNC Tap Finish: TiCN
Standards: ANSI Tap Size: #4
Series: 14001 Cutting Direction - Machining: Right Hand
Material Grade - Machining: 14001 55% Thread Drill Size: 2.60mm
Square Size: 0.1100 in Extended Neck: No
Primary Material Application ISO Code: N, P 65% Thread Drill Size: 2.55mm
75% Thread Drill Size: 2.52 mm Thread Size: #4-40
Thread Limit: H3 Threads per Inch: 40
Thread Standard: UNC Primary Material Application: Aluminum, Steel
Spiral Direction: Neutral Shank Length: 1 5/16 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H3

Reviews of Osg #1400105306