Osg
Thread Forming Tap, #3-56, Bottoming, V, 0 Flutes
Mfr # 1625044015
Zoro # G0215789
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-56
- Tap Chamfer Bottoming
- Tap Finish V
- Number of Flutes 0
- Thread Direction Right Hand
Explore More Products
- OSG Thread Forming Tap, 1/2"-13, Plug, TiN, 0 Flutes 1400143905
- OSG Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes 1400107700
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes 1410104400
- OSG Thread Forming Tap, M10-1.25, Bottoming, TiCN, 0 Flutes 1415004908
- OSG Thread Forming Tap, M3-0.50, Bottoming, TiN, 0 Flutes 1410101505
- OSG Thread Forming Tap, M14-2.00, Plug, V, 0 Flutes 1635014242
- OSG Thread Forming Tap, #6-32, Bottoming, Bright, 0 Flutes 2865000
- OSG Thread Forming Tap, 7/16"-20, Plug, TiCN, 0 Flutes 1400142008
- OSG Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes 1400144101
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes 1410104500
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes 1400120408
- Osg Thread Forming Taps