Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215603
  • Mfr #: 1625054015
$45.53
  • Tap Chamfer: Bottoming
  • Thread Direction: Right Hand
  • Tap Finish: TiCN
See full product details
Orders over $75 ship free.

Osg #1625054015 Specifications

  • Zoro #: G0215603
  • Mfr #: 1625054015
Tap Chamfer: Bottoming Thread Direction: Right Hand
Tap Finish: TiCN Pitch Diameter Limit: H5
Shank Dia.: 1/8 in Tap Thread Type: UNC
Tap Thread Size: #5-40 Tap Style: Thread Forming
Item: Thread Forming Tap List Number: 16250
Tap Material: Cobalt Tap Dimension Type: Inch
Number of Flutes: 0 Thread Length: 5/16 in
Overall Length: 2 3/16 in Number of Pieces: 1
Standards: DIN Tap Size: #5
Cutting Direction - Machining: Right Hand Series: 16250
Features: Produces No Chips 65% Thread Drill Size: 2.88mm
Material Grade - Machining: 16250 Secondary Material Application ISO Code: H, S
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Spiral Direction: Neutral
Threads per Inch: 40 Tap Shank Standard: ANSI
55% Thread Drill Size: 2.93mm Coolant Fed: Non-Coolant Through
Shank Length: 1 15/32 in Primary Material Application ISO Code: H, M, N, P
Tap Length Standard: DIN Thread Size: #5-40
Secondary Material Application: Hardened Steel, Nickel, Titanium Thread Standard: UNC
Extended Neck: Yes Thread Limit: H5
75% Thread Drill Size: 2.85 mm Class of Fit: 2B
Square Size: 0.1090 in Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 2 3/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625054015