Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215910
  • Mfr #: 1625054045
$45.53
  • Number of Flutes: 0
  • Pitch Diameter Limit: H5
  • Thread Length: 1/4 in
See full product details
Orders over $75 ship free.

Osg #1625054045 Specifications

  • Zoro #: G0215910
  • Mfr #: 1625054045
Number of Flutes: 0 Pitch Diameter Limit: H5
Thread Length: 1/4 in Thread Direction: Right Hand
Tap Thread Type: UNC Overall Length: 2 3/16 in
List Number: 16250 Tap Thread Size: #5-40
Tap Finish: TiCN Tap Dimension Type: Inch
Tap Material: Cobalt Shank Dia.: 1/8 in
Tap Chamfer: Plug Number of Pieces: 1
Tap Style: Thread Forming Item: Thread Forming Tap
Standards: DIN Includes:
Tap Grouping: Tap Size: #5
Cutting Direction - Machining: Right Hand Series: 16250
SAE or Metric: Thread Type:
Head Style: Application:
Package Quantity: Thread Standard: UNC
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Thread Limit: H5
Primary Material Application ISO Code: H, M, N, P Secondary Material Application: Hardened Steel, Nickel, Titanium
75% Thread Drill Size: 2.85 mm 55% Thread Drill Size: 2.93mm
Threads per Inch: 40 Secondary Material Application ISO Code: H, S
Square Size: 0.1090 in Extended Neck: Yes
Shank Length: 1 15/32 in 65% Thread Drill Size: 2.88mm
Features: Produces No Chips Coolant Fed: Non-Coolant Through
Thread Size: #5-40 Tap Shank Standard: ANSI
Class of Fit: 2B Spiral Direction: Neutral
Material Grade - Machining: 16250 Tap Length Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #5-40, UNC, Overall Length 2 3/16 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.85 mm, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625054045