Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214678
  • Mfr #: 1605051647
$72.87
  • Tap Chamfer: Plug
  • Number of Flutes: 0
  • Tap Finish: TiCN
See full product details
Orders over $75 ship free.

Osg #1605051647 Specifications

  • Zoro #: G0214678
  • Mfr #: 1605051647
Tap Chamfer: Plug Number of Flutes: 0
Tap Finish: TiCN Number of Pieces: 1
List Number: 16050 Tap Style: Thread Forming
Item: Thread Forming Tap Tap Thread Size: 5/16"-18
Shank Dia.: 5/16 in Thread Length: 1/2 in
Overall Length: 3 17/32 in Tap Dimension Type: Inch
Tap Thread Type: UNC Pitch Diameter Limit: H7
Tap Material: Cobalt Thread Direction: Right Hand
Tap Grouping: Includes:
Standards: DIN Tap Size: 5/16"
Cutting Direction - Machining: Right Hand Series: 16050
Package Quantity: Head Style:
Thread Type: SAE or Metric:
Application: Thread Size: 5/16"-18
Shank Length: 2 5/32 in Tap Length Standard: DIN
Primary Material Application: All Materials Coolant Fed: Coolant Through
Secondary Material Application ISO Code: H, S Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Spiral Direction: Neutral Thread Standard: UNC
Secondary Material Application: Hardened Steel, Nickel, Titanium Square Size: 0.2380 in
Class of Fit: 2B Thread Limit: H7
Extended Neck: No 75% Thread Drill Size: 7.20 mm
Material Grade - Machining: 16050 65% Thread Drill Size: 7.30mm
55% Thread Drill Size: 7.40mm Threads per Inch: 18
Tap Shank Standard: ANSI Primary Material Application ISO Code: H, K, M, N, P
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605051647