Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215883
  • Mfr #: 1625051617
$66.18
  • Tap Dimension Type: Inch
  • Tap Finish: TiCN
  • Item: Thread Forming Tap
See full product details
Orders over $75 ship free.

Osg #1625051617 Specifications

  • Zoro #: G0215883
  • Mfr #: 1625051617
Tap Dimension Type: Inch Tap Finish: TiCN
Item: Thread Forming Tap Thread Length: 1/2 in
List Number: 16250 Tap Chamfer: Bottoming
Tap Style: Thread Forming Overall Length: 3 17/32 in
Number of Flutes: 0 Pitch Diameter Limit: H7
Number of Pieces: 1 Shank Dia.: 5/16 in
Thread Direction: Right Hand Tap Material: Cobalt
Tap Thread Size: 5/16"-18 Tap Thread Type: UNC
Standards: DIN Tap Size: 5/16"
Series: 16250 Cutting Direction - Machining: Right Hand
Shank Length: 2 5/32 in Tap Length Standard: DIN
Class of Fit: 2B Secondary Material Application ISO Code: H, S
55% Thread Drill Size: 7.40mm Square Size: 0.2380 in
Tap Shank Standard: ANSI Spiral Direction: Neutral
Thread Limit: H7 Extended Neck: Yes
Coolant Fed: Non-Coolant Through Thread Size: 5/16"-18
Thread Standard: UNC Secondary Material Application: Hardened Steel, Nickel, Titanium
Material Grade - Machining: 16250 65% Thread Drill Size: 7.30mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Threads per Inch: 18
75% Thread Drill Size: 7.20 mm Primary Material Application ISO Code: H, M, N, P
Features: Produces No Chips Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625051617