Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0216093
  • Mfr #: 1625056249
$66.18
  • Number of Flutes: 0
  • Tap Dimension Type: Inch
  • Pitch Diameter Limit: H7
See full product details
Orders over $75 ship free.

Osg #1625056249 Specifications

  • Zoro #: G0216093
  • Mfr #: 1625056249
Number of Flutes: 0 Tap Dimension Type: Inch
Pitch Diameter Limit: H7 List Number: 16250
Tap Material: Cobalt Tap Style: Thread Forming
Tap Finish: TiCN Item: Thread Forming Tap
Shank Dia.: 5/16 in Number of Pieces: 1
Thread Length: 1/2 in Tap Thread Size: 5/16"-24
Tap Chamfer: Plug Thread Direction: Right Hand
Overall Length: 3 17/32 in Tap Thread Type: UNF
Tap Grouping: Includes:
Standards: DIN Tap Size: 5/16"
Series: 16250 Cutting Direction - Machining: Right Hand
Thread Type: SAE or Metric:
Application: Head Style:
Package Quantity: Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit: 2B Threads per Inch: 24
Thread Size: 5/16"-24 Coolant Fed: Non-Coolant Through
Square Size: 0.2380 in Tap Length Standard: DIN
75% Thread Drill Size: 7.40 mm Shank Length: 2 5/32 in
Features: Produces No Chips Extended Neck: Yes
55% Thread Drill Size: 19/64 in Tap Shank Standard: ANSI
65% Thread Drill Size: 7.45mm Material Grade - Machining: 16250
Thread Limit: H7 Spiral Direction: Neutral
Thread Standard: UNF Secondary Material Application: Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code: H, S Primary Material Application ISO Code: H, M, N, P
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625056249