Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, 5/8"-11, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214407
  • Mfr #: 1605058150
$197.76
  • Thread Direction: Right Hand
  • Item: Thread Forming Tap
  • Tap Dimension Type: Inch
See full product details
This item ships free.

Osg #1605058150 Specifications

  • Zoro #: G0214407
  • Mfr #: 1605058150
Thread Direction: Right Hand Item: Thread Forming Tap
Tap Dimension Type: Inch Shank Dia.: 15/32 in
Number of Flutes: 0 List Number: 16050
Number of Pieces: 1 Tap Thread Type: UNF
Tap Style: Thread Forming Tap Thread Size: 5/8"-11
Thread Length: 7/8 in Tap Finish: TiCN
Tap Material: Cobalt Tap Chamfer: Bottoming
Overall Length: 4 21/64 in Pitch Diameter Limit: H10
Standards: DIN Includes:
Tap Grouping: Tap Size: 5/8"
Series: 16050 Cutting Direction - Machining: Right Hand
Head Style: Application:
SAE or Metric: Thread Type:
Package Quantity: Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Tap Shank Standard: ANSI Coolant Fed: Coolant Through
Secondary Material Application ISO Code: H, S Extended Neck: No
Threads per Inch: 11 55% Thread Drill Size: 15.00mm
Shank Length: 2 3/16 in Primary Material Application ISO Code: H, K, M, N, P
Thread Size: 5/8"-11 Secondary Material Application: Hardened Steel, Nickel, Titanium
65% Thread Drill Size: 14.80mm Thread Standard: UNC
Class of Fit: 2B 75% Thread Drill Size: 37/64 in
Square Size: 0.3600 in Spiral Direction: Neutral
Thread Limit: H10 Primary Material Application: All Materials
Tap Length Standard: DIN Material Grade - Machining: 16050
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Cobalt, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605058150