Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216139
  • Mfr #: 1625058410
$177.68
  • Shank Dia.: 15/32 in
  • Tap Finish: TiCN
  • Tap Thread Size: 5/8"-11
See full product details
This item ships free.

Osg #1625058410 Specifications

  • Zoro #: G0216139
  • Mfr #: 1625058410
Shank Dia.: 15/32 in Tap Finish: TiCN
Tap Thread Size: 5/8"-11 Number of Flutes: 0
List Number: 16250 Tap Material: Cobalt
Tap Chamfer: Bottoming Pitch Diameter Limit: H10
Item: Thread Forming Tap Tap Style: Thread Forming
Thread Direction: Right Hand Tap Thread Type: UNC
Overall Length: 4 21/64 in Tap Dimension Type: Inch
Thread Length: 7/8 in Number of Pieces: 1
Standards: DIN Tap Size: 5/8"
Cutting Direction - Machining: Right Hand Series: 16250
Material Grade - Machining: 16250 Extended Neck: Yes
Thread Size: 5/8"-11 Thread Limit: H10
Coolant Fed: Non-Coolant Through Features: Produces No Chips
55% Thread Drill Size: 15.00mm Secondary Material Application: Hardened Steel, Nickel, Titanium
75% Thread Drill Size: 37/64 in Thread Standard: UNC
Square Size: 0.3590 in Class of Fit: 2B
Shank Length: 2 3/16 in Spiral Direction: Neutral
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Threads per Inch: 11
Primary Material Application ISO Code: H, M, N, P Secondary Material Application ISO Code: H, S
Tap Shank Standard: ANSI 65% Thread Drill Size: 14.80mm
Tap Length Standard: DIN Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 21/64 in, Cobalt, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625058410