Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214888
  • Mfr #: 1605058840
$198.00
  • Tap Thread Size: 5/8"-18
  • Tap Thread Type: UNF
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1605058840 Specifications

  • Zoro #: G0214888
  • Mfr #: 1605058840
Tap Thread Size: 5/8"-18 Tap Thread Type: UNF
Tap Finish: TiCN Tap Chamfer: Plug
Number of Flutes: 0 Number of Pieces: 1
Tap Style: Thread Forming Tap Material: Cobalt
Thread Length: 7/8 in Pitch Diameter Limit: H10
Item: Thread Forming Tap Tap Dimension Type: Inch
Thread Direction: Right Hand Shank Dia.: 15/32 in
List Number: 16050 Overall Length: 3 15/16 in
Standards: DIN Tap Size: 5/8"
Series: 16050 Cutting Direction - Machining: Right Hand
Thread Limit: H10 Class of Fit: 2B
Tap Shank Standard: ANSI Spiral Direction: Neutral
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Square Size: 0.3600 in
Secondary Material Application: Hardened Steel, Nickel, Titanium 65% Thread Drill Size: 15.25mm
Coolant Fed: Coolant Through Material Grade - Machining: 16050
75% Thread Drill Size: 15.15 mm Shank Length: 1 13/16 in
Primary Material Application: All Materials 55% Thread Drill Size: 15.30mm
Threads per Inch: 18 Thread Standard: UNF
Primary Material Application ISO Code: H, K, M, N, P Tap Length Standard: DIN
Extended Neck: No Secondary Material Application ISO Code: H, S
Thread Size: 5/8"-18 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605058840