Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, 5/8"-18, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216050
  • Mfr #: 1625058810
$177.68
  • Number of Pieces: 1
  • Tap Thread Size: 5/8"-18
  • Shank Dia.: 0.4800 in
See full product details
This item ships free.

Osg #1625058810 Specifications

  • Zoro #: G0216050
  • Mfr #: 1625058810
Number of Pieces: 1 Tap Thread Size: 5/8"-18
Shank Dia.: 0.4800 in Tap Finish: TiCN
Tap Chamfer: Bottoming Thread Direction: Right Hand
Tap Material: Cobalt List Number: 16250
Overall Length: 3 15/16 in Tap Thread Type: UNF
Pitch Diameter Limit: H10 Thread Length: 0.9090 in
Tap Style: Thread Forming Item: Thread Forming Tap
Number of Flutes: 0 Tap Dimension Type: Inch
Standards: DIN Tap Size: 5/8"
Series: 16250 Cutting Direction - Machining: Right Hand
65% Thread Drill Size: 15.25mm Thread Size: 5/8"-18
Thread Standard: UNF Features: Produces No Chips
Secondary Material Application: Hardened Steel, Nickel, Titanium Thread Limit: H10
Square Size: 0.3590 in Shank Length: 1.8140 in
Tap Shank Standard: ANSI 75% Thread Drill Size: 15.15 mm
Coolant Fed: Non-Coolant Through Primary Material Application ISO Code: H, M, N, P
Threads per Inch: 18 Extended Neck: Yes
Material Grade - Machining: 16250 Secondary Material Application ISO Code: H, S
Tap Length Standard: DIN Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit: 2B 55% Thread Drill Size: 15.30mm
Spiral Direction: Neutral Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 0.9090 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625058810