Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0216172
  • Mfr #: 1625058840
$177.68
  • Tap Dimension Type: Inch
  • Thread Direction: Right Hand
  • Tap Thread Size: 5/8"-18
See full product details
This item ships free.

Osg #1625058840 Specifications

  • Zoro #: G0216172
  • Mfr #: 1625058840
Tap Dimension Type: Inch Thread Direction: Right Hand
Tap Thread Size: 5/8"-18 Thread Length: 7/8 in
Pitch Diameter Limit: H10 Item: Thread Forming Tap
Tap Thread Type: UNF Shank Dia.: 15/32 in
Tap Style: Thread Forming Tap Material: Cobalt
Tap Finish: TiCN Tap Chamfer: Plug
Number of Pieces: 1 Number of Flutes: 0
Overall Length: 3 15/16 in List Number: 16250
Standards: DIN Includes:
Tap Grouping: Tap Size: 5/8"
Series: 16250 Cutting Direction - Machining: Right Hand
Thread Type: Application:
Head Style: SAE or Metric:
Package Quantity: Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code: H, S Class of Fit: 2B
Coolant Fed: Non-Coolant Through Secondary Material Application: Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code: H, M, N, P Spiral Direction: Neutral
Features: Produces No Chips Thread Limit: H10
55% Thread Drill Size: 15.30mm Thread Size: 5/8"-18
Material Grade - Machining: 16250 Square Size: 0.3590 in
65% Thread Drill Size: 15.25mm Tap Shank Standard: ANSI
Threads per Inch: 18 Extended Neck: Yes
Tap Length Standard: DIN Shank Length: 1 13/16 in
Thread Standard: UNF 75% Thread Drill Size: 15.15 mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625058840