Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215840
  • Mfr #: 1625063215
$45.53
  • Number of Pieces: 1
  • Overall Length: 2 3/16 in
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Osg #1625063215 Specifications

  • Zoro #: G0215840
  • Mfr #: 1625063215
Number of Pieces: 1 Overall Length: 2 3/16 in
Thread Direction: Right Hand Tap Thread Size: #6-32
Shank Dia.: 1/8 in Tap Material: Cobalt
Tap Style: Thread Forming Tap Finish: TiCN
Thread Length: 3/8 in Number of Flutes: 0
Tap Thread Type: UNC Pitch Diameter Limit: H5
List Number: 16250 Item: Thread Forming Tap
Tap Chamfer: Bottoming Tap Dimension Type: Inch
Standards: DIN Tap Size: #6
Series: 16250 Cutting Direction - Machining: Right Hand
55% Thread Drill Size: 3.20mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Square Size: 0.1090 in Secondary Material Application ISO Code: H, S
65% Thread Drill Size: 3.15mm Material Grade - Machining: 16250
Shank Length: 1 3/8 in Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed: Non-Coolant Through Threads per Inch: 32
75% Thread Drill Size: 3.10 mm Thread Size: #6-32
Class of Fit: 2B Tap Length Standard: DIN
Tap Shank Standard: ANSI Thread Limit: H5
Extended Neck: Yes Features: Produces No Chips
Spiral Direction: Neutral Thread Standard: UNC
Primary Material Application ISO Code: H, M, N, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 3/16 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625063215