Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215947
  • Mfr #: 1625063245
$45.53
  • Shank Dia.: 1/8 in
  • Overall Length: 2 3/16 in
  • Tap Dimension Type: Inch
See full product details
Orders over $75 ship free.

Osg #1625063245 Specifications

  • Zoro #: G0215947
  • Mfr #: 1625063245
Shank Dia.: 1/8 in Overall Length: 2 3/16 in
Tap Dimension Type: Inch Number of Flutes: 0
Tap Material: Cobalt Item: Thread Forming Tap
Thread Length: 5/16 in Tap Finish: TiCN
List Number: 16250 Tap Style: Thread Forming
Thread Direction: Right Hand Tap Thread Type: UNC
Number of Pieces: 1 Tap Chamfer: Plug
Pitch Diameter Limit: H5 Tap Thread Size: #6-32
Standards: DIN Tap Grouping:
Includes: Tap Size: #6
Cutting Direction - Machining: Right Hand Series: 16250
Package Quantity: Application:
SAE or Metric: Head Style:
Thread Type: 75% Thread Drill Size: 3.10 mm
Secondary Material Application ISO Code: H, S Thread Size: #6-32
Shank Length: 1 13/32 in Primary Material Application ISO Code: H, M, N, P
Thread Limit: H5 Tap Length Standard: DIN
65% Thread Drill Size: 3.15mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Material Grade - Machining: 16250 55% Thread Drill Size: 3.20mm
Extended Neck: Yes Square Size: 0.1090 in
Thread Standard: UNC Class of Fit: 2B
Coolant Fed: Non-Coolant Through Threads per Inch: 32
Tap Shank Standard: ANSI Features: Produces No Chips
Spiral Direction: Neutral Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 3/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625063245