Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, #6-40, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216008
  • Mfr #: 1625064015
$45.53
  • List Number: 16250
  • Tap Finish: TiCN
  • Shank Dia.: 1/8 in
See full product details
Orders over $75 ship free.

Osg #1625064015 Specifications

  • Zoro #: G0216008
  • Mfr #: 1625064015
List Number: 16250 Tap Finish: TiCN
Shank Dia.: 1/8 in Tap Thread Type: UNF
Thread Direction: Right Hand Number of Pieces: 1
Item: Thread Forming Tap Thread Length: 3/8 in
Tap Dimension Type: Inch Tap Chamfer: Bottoming
Number of Flutes: 0 Tap Thread Size: #6-40
Tap Material: Cobalt Overall Length: 2 3/16 in
Tap Style: Thread Forming Pitch Diameter Limit: H5
Standards: DIN Tap Grouping:
Includes: Tap Size: #6
Cutting Direction - Machining: Right Hand Series: 16250
Head Style: Thread Type:
Package Quantity: SAE or Metric:
Application: Extended Neck: Yes
65% Thread Drill Size: 3.22mm 75% Thread Drill Size: 1/8 in
Thread Limit: H5 Coolant Fed: Non-Coolant Through
Secondary Material Application ISO Code: H, S Shank Length: 1 3/8 in
Thread Size: #6-40 Thread Standard: UNF
Square Size: 0.1090 in Features: Produces No Chips
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel 55% Thread Drill Size: #30
Primary Material Application ISO Code: H, M, N, P Tap Shank Standard: ANSI
Tap Length Standard: DIN Material Grade - Machining: 16250
Secondary Material Application: Hardened Steel, Nickel, Titanium Spiral Direction: Neutral
Class of Fit: 2B Threads per Inch: 40
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 3/16 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625064015