Osg
Thread Forming Tap, #6-40, Plug, V, 0 Flutes
Mfr # 1625064045
Zoro # G0215953
$48.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Thread Type UNF
Explore More Products
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes 1400114708
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes 1635014541
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes 1400135308
- OSG Thread Forming Tap, M6-1.00, Plug, Oxide, 0 Flutes 1410104101
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes 1405002308
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 2 Flutes 1400105305
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes 1400114400
- OSG Thread Forming Tap, M8-0.75, Bottoming, V, 0 Flutes 1635087517
- OSG Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes 1400122101
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated 5563192
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes 2866200
- Osg Thread Forming Taps