Osg
Thread Forming Tap, 7/16"-14, Bottoming, V, 0 Flutes
Mfr # 1625076118
Zoro # G0216227
Free Shipping & Returns
$88.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Tap Chamfer Bottoming
- Tap Finish V
- Number of Flutes 0
- Tap Style Thread Forming
Explore More Products
- OSG Thread Forming Tap, M2-0.40, Bottoming, TiN, 0 Flutes 1410100405
- OSG Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes 1415001008
- OSG Thread Forming Tap, M6-1.00, Plug, Oxide, 0 Flutes 1410104101
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes 1400105705
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes 1410104900
- OSG Thread Forming Tap, M36-4.00, Modified Bottoming, V, 0 Flutes 1635036411
- OSG Thread Forming Tap, 9/16"-18, Bottoming, V, 0 Flutes 1625091810
- OSG Thread Forming Tap, #3-48, Bottoming, TiCN, 0 Flutes 2864608
- OSG Thread Forming Tap, 1/2"-20, Plug, TiCN, 0 Flutes 1400145808
- EMUGE Thread Forming Tap, M6-1.00, Modified Bottoming, TiN, 0 Flutes B59914000060
- HANSON High Carbon Steel Machine Screw Plug Tap 8-32 NC 8024
- Osg Taps