Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0216163
  • Mfr #: 1625076149
$84.46
  • Number of Pieces: 1
  • Shank Dia.: 5/16 in
  • Item: Thread Forming Tap
See full product details
This item ships free.

Osg #1625076149 Specifications

  • Zoro #: G0216163
  • Mfr #: 1625076149
Number of Pieces: 1 Shank Dia.: 5/16 in
Item: Thread Forming Tap List Number: 16250
Thread Length: 11/16 in Tap Finish: TiCN
Tap Dimension Type: Inch Pitch Diameter Limit: H8
Tap Thread Type: UNC Thread Direction: Right Hand
Tap Chamfer: Plug Tap Style: Thread Forming
Number of Flutes: 0 Tap Material: Cobalt
Tap Thread Size: 7/16"-14 Overall Length: 3 15/16 in
Tap Grouping: Includes:
Standards: DIN Tap Size: 7/16"
Series: 16250 Cutting Direction - Machining: Right Hand
Application: Package Quantity:
Thread Type: SAE or Metric:
Head Style: Primary Material Application ISO Code: H, M, N, P
Square Size: 0.2420 in Thread Limit: H8
Thread Standard: UNC Material Grade - Machining: 16250
Threads per Inch: 14 55% Thread Drill Size: 10.40mm
Secondary Material Application ISO Code: H, S Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features: Produces No Chips Class of Fit: 2B
Spiral Direction: Neutral 65% Thread Drill Size: 10.30mm
Tap Shank Standard: ANSI Thread Size: 7/16"-14
75% Thread Drill Size: 10.20 mm Coolant Fed: Non-Coolant Through
Shank Length: 2 7/32 in Secondary Material Application: Hardened Steel, Nickel, Titanium
Tap Length Standard: DIN Extended Neck: Yes
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 10.20 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625076149