Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0214389
  • Mfr #: 1605076218
$93.22
  • Shank Dia.: 5/16 in
  • Number of Flutes: 0
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1605076218 Specifications

  • Zoro #: G0214389
  • Mfr #: 1605076218
Shank Dia.: 5/16 in Number of Flutes: 0
Tap Finish: TiCN Thread Direction: Right Hand
Thread Length: 11/16 in List Number: 16050
Tap Style: Thread Forming Overall Length: 3 15/16 in
Tap Material: Cobalt Tap Dimension Type: Inch
Item: Thread Forming Tap Tap Thread Type: UNF
Tap Chamfer: Bottoming Pitch Diameter Limit: H8
Tap Thread Size: 7/16"-20 Number of Pieces: 1
Tap Grouping: Includes:
Standards: DIN Tap Size: 7/16"
Series: 16050 Cutting Direction - Machining: Right Hand
SAE or Metric: Package Quantity:
Thread Type: Application:
Head Style: Secondary Material Application: Hardened Steel, Nickel, Titanium
Tap Length Standard: DIN Shank Length: 2 7/32 in
Secondary Material Application ISO Code: H, S Coolant Fed: Coolant Through
Square Size: 0.2420 in Thread Standard: UNF
65% Thread Drill Size: 10.50mm Spiral Direction: Neutral
Primary Material Application: All Materials Thread Size: 7/16"-20
Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities Tap Shank Standard: ANSI
Class of Fit: 2B 55% Thread Drill Size: 10.60mm
Material Grade - Machining: 16050 Primary Material Application ISO Code: H, K, M, N, P
Thread Limit: H8 75% Thread Drill Size: Z
Extended Neck: No Threads per Inch: 20
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size Z, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605076218