Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214468
  • Mfr #: 1605076248
$93.22
  • Number of Flutes: 0
  • Tap Chamfer: Plug
  • Overall Length: 3 15/16 in
See full product details
This item ships free.

Osg #1605076248 Specifications

  • Zoro #: G0214468
  • Mfr #: 1605076248
Number of Flutes: 0 Tap Chamfer: Plug
Overall Length: 3 15/16 in Tap Thread Size: 7/16"-20
Item: Thread Forming Tap Tap Thread Type: UNF
Tap Dimension Type: Inch Thread Direction: Right Hand
Tap Finish: TiCN Pitch Diameter Limit: H8
Tap Style: Thread Forming Number of Pieces: 1
Shank Dia.: 5/16 in Thread Length: 11/16 in
List Number: 16050 Tap Material: Cobalt
Standards: DIN Tap Grouping:
Includes: Tap Size: 7/16"
Cutting Direction - Machining: Right Hand Series: 16050
Thread Type: SAE or Metric:
Head Style: Application:
Package Quantity: Features: Fluteless Forming Tap, 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities
Class of Fit: 2B Tap Shank Standard: ANSI
Threads per Inch: 20 Square Size: 0.2420 in
Thread Size: 7/16"-20 Spiral Direction: Neutral
Primary Material Application: All Materials Secondary Material Application ISO Code: H, S
Tap Length Standard: DIN Material Grade - Machining: 16050
Thread Standard: UNF Primary Material Application ISO Code: H, K, M, N, P
Coolant Fed: Coolant Through Thread Limit: H8
Extended Neck: No Shank Length: 2 7/32 in
65% Thread Drill Size: 10.50mm 75% Thread Drill Size: Z
Secondary Material Application: Hardened Steel, Nickel, Titanium 55% Thread Drill Size: 10.60mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size Z, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605076248