Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216157
  • Mfr #: 1625076218
$84.46
  • Number of Flutes: 0
  • Tap Material: Cobalt
  • Tap Style: Thread Forming
See full product details
This item ships free.

Osg #1625076218 Specifications

  • Zoro #: G0216157
  • Mfr #: 1625076218
Number of Flutes: 0 Tap Material: Cobalt
Tap Style: Thread Forming Thread Length: 11/16 in
Number of Pieces: 1 Tap Chamfer: Bottoming
List Number: 16250 Tap Thread Size: 7/16"-20
Pitch Diameter Limit: H8 Thread Direction: Right Hand
Shank Dia.: 5/16 in Tap Dimension Type: Inch
Tap Finish: TiCN Tap Thread Type: UNF
Overall Length: 3 15/16 in Item: Thread Forming Tap
Tap Grouping: Includes:
Standards: DIN Tap Size: 7/16"
Series: 16250 Cutting Direction - Machining: Right Hand
Thread Type: Package Quantity:
SAE or Metric: Head Style:
Application: Thread Limit: H8
Threads per Inch: 20 75% Thread Drill Size: Z
Secondary Material Application: Hardened Steel, Nickel, Titanium Thread Size: 7/16"-20
Features: Produces No Chips Extended Neck: Yes
65% Thread Drill Size: 10.50mm Secondary Material Application ISO Code: H, S
Tap Length Standard: DIN Material Grade - Machining: 16250
Thread Standard: UNF Tap Shank Standard: ANSI
Spiral Direction: Neutral Class of Fit: 2B
Shank Length: 2 7/32 in Square Size: 0.2420 in
Coolant Fed: Non-Coolant Through 55% Thread Drill Size: 10.60mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Primary Material Application ISO Code: H, M, N, P
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size Z, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625076218