Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0216209
  • Mfr #: 1625076248
$84.46
  • Tap Thread Size: 7/16"-20
  • Overall Length: 3 15/16 in
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1625076248 Specifications

  • Zoro #: G0216209
  • Mfr #: 1625076248
Tap Thread Size: 7/16"-20 Overall Length: 3 15/16 in
Tap Finish: TiCN Pitch Diameter Limit: H8
Tap Material: Cobalt Item: Thread Forming Tap
Tap Style: Thread Forming Thread Length: 11/16 in
Number of Flutes: 0 Number of Pieces: 1
Shank Dia.: 5/16 in Tap Thread Type: UNF
Thread Direction: Right Hand List Number: 16250
Tap Dimension Type: Inch Tap Chamfer: Plug
Tap Grouping: Standards: DIN
Includes: Tap Size: 7/16"
Cutting Direction - Machining: Right Hand Series: 16250
Thread Type: Head Style:
SAE or Metric: Application:
Package Quantity: Secondary Material Application: Hardened Steel, Nickel, Titanium
Shank Length: 2 7/32 in Spiral Direction: Neutral
Material Grade - Machining: 16250 Tap Shank Standard: ANSI
Square Size: 0.2420 in 55% Thread Drill Size: 10.60mm
75% Thread Drill Size: Z Thread Size: 7/16"-20
Thread Standard: UNF Features: Produces No Chips
Tap Length Standard: DIN Coolant Fed: Non-Coolant Through
Extended Neck: Yes Primary Material Application ISO Code: H, M, N, P
Secondary Material Application ISO Code: H, S Thread Limit: H8
65% Thread Drill Size: 10.50mm Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Threads per Inch: 20 Class of Fit: 2B
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size Z, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625076248