Skip to Main Content
customer-service Help
Osg

Thread Forming Tap, 7/16"-20, Modified Bottoming, TiCN, 0 Flutes

Osg Thread Forming Tap,  7/16"-20,  Modified Bottoming,  TiCN,  0 Flutes 1626003408
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$114.24
  • Thread Length: 1-21/32"
  • Number of Flutes: 0
  • Tap Dimension Type: Inch
See full product details
This item ships free.
Total: $114.24

Osg #1626003408 Specifications

  • Thread Length: 1-21/32"
  • Number of Flutes: 0
  • Tap Dimension Type: Inch
  • List Number: 16260
  • Pitch Diameter Limit: H7
  • Item: Thread Forming Tap
  • Tap Material: Cobalt
  • Thread Direction: Right Hand
  • Tap Thread Size: 7/16"-20
  • Tap Chamfer: Modified Bottoming
  • Overall Length: 4"
  • Tap Size: 7/16"
  • Tap Style: Thread Forming
  • Number of Pieces: 1
  • Shank Dia.: 0.367"
  • Tap Finish: TiCN
  • Tap Grouping: Tap
  • Tap Thread Type: UNF
  • Cutting Direction - Machining: Right Hand
  • Series: 16260
  • Tap Shank Standard: ANSI
  • Secondary Material Application ISO Code: H, S
  • Features: 40-50% Less Machining Torque, Fluteless Forming Tap
  • Threads per Inch: 20 TPI
  • Tap Length Standard: DIN
  • Measurement System: Fractional Inch
  • Spiral Direction: Neutral
  • Thread Limit: H7
  • Thread Size: 7/16"-20
  • Primary Material Application ISO Code: H, M, N, P
  • Square Size: 0.2740 in
  • Material Grade - Machining: 16260
  • 55% Thread Drill Size: 10.20 mm
  • Class of Fit: 2B
  • Coolant Fed: Non-Coolant Through
  • Thread Standard: UNF
  • 65% Thread Drill Size: 10.00 mm
  • Shank Length: 1 63/64 in
  • Shank Type - Machining: Straight
  • Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
  • Secondary Material Application: Hardened Steel, Nickel, Titanium
  • 75% Thread Drill Size: 9.95 mm
  • Extended Neck: No
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 45/64 in, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit H7, Class of Fit 2B, Number of Flutes 0

Reviews of Osg #1626003408